Select Country and Language Canada / French
Changer de pays
PHC66U48 | ORTRONICS

ORTRONICS | PHC66U48 | Clarity6 curved 48-port Category 6 patch panel, high density, six-port modules, 19" x 3.5"

  • Réf. fabricant PHC66U48
  • PART #352099
Category: CATEGORY 6
Color: BLACK
Family: CLARITY 6
Market Name: NETCLEAR
Number of Ports: 48
Ports: 48
RMS: 2
Rack Units: 2
Sub Family: UNIVERSAL PATCH PANEL
Termination: 110-MOD
Wiring: A/B UNIVERSAL
Description

Clarity6 curved 48-port high density Category 6 patch panel utilizes an innovative curved design for a lower mounted profile. This Clarity6 panel is component compliant to TIA/EIA Category 6 performance requirements. It occupies two rack units, and measures 19" x 3.5". Jacks are grouped in six-port modules. It is part of the Clarity6 link and channel solution that provides significant installed performance headroom.

Caractéristiques
  • Unique curved design
  • Recessed design with lower mounted profile
  • Verified to TIA Category 6 component spec
  • Center tuned to Clarity6 patch cords
  • Universally wired
  • Easy lace multiport adapters
  • Supplied deeper rear cable support bar
  • High density
Spécifications
  • Category Rating: Category 6Performance Rating: Category 6
  • Depth Metric: 60.70 mm
  • Number of Ports: 48
  • Width Metric: 482.6 mm
  • Height USA: 3.5 in.Height Metric: 88.90 mm
  • Cable Diameter Range: 22-26 AWG
  • Univeral T568A/B
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires