Select Country and Language Canada / French
Changer de pays
PHD5E6U48HM | ORTRONICS

ORTRONICS | PHD5E6U48HM | Clarity 5E hinged 48-port panel with lower cable management panel, Cat5e, six-port modules, 19" x 7.0"

  • Réf. fabricant PHD5E6U48HM
  • PART #269934
Category: CATEGORY 5E
Color: BLACK
Dimensions H x W (in.): 7 x 19
Family: CLARITY 5E
Market Name: NETCLEAR
No. of Ports: 48
Number of Ports: 48
RMS: 4
Rack Units: 2
Sub Family: UNIVERSAL PATCH PANEL
Termination: 110-MOD
Wiring: T568B
Wiring: A/B UNIVERSAL
Description

Clarity 5E 48-port high density patch panel with hinged cable management panel is component compliant to TIA/EIA Category 5e performance requirements. It occupies four rack units and measures 19" x 7.0". Jacks are grouped in six-port modules. It is part of the Clarity 5E link and channel solution that provides significant installed performance headroom.

Caractéristiques
  • Provides access to rear of panel from front side of rack: Supports applications with limited rear access.
  • Can be terminated in hinged down position: Quick and convenient cable termination.
  • ETL verified to TIA Category 5e component spec: Elevated component performance.
  • Center tuned to Clarity 5E patch cords: More transparent mated union.
  • Universal wiring: Supports T568A and T568B installs.
  • Easy lace 110 termination: Saves installation time.
  • Supplied rear cable management: Supports good cabling practice.
  • High density design: Maximizes rack utilization.
  • RoHS compliant: Lead free.
Spécifications
  • Category Rating: Category 5ePerformance Rating: Category 5e
  • Depth Metric: 120.40 mm
  • Number of Ports: 48
  • Width Metric: 482.6 mm
  • Height USA: 7.0 in.Height Metric: 177.8 mm
  • Cable Diameter Range: 22-26 AWG
  • Univeral T568A/B
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires