Select Country and Language Canada / French
Changer de pays
PHD66U24HM | ORTRONICS

ORTRONICS | PHD66U24HM | Clarity 6 hinged 24-port panel with lower cable management panel, Cat6, six-port modules, 19" x 3.5"

  • Réf. fabricant PHD66U24HM
  • PART #269936
Category: CATEGORY 6
Color: BLACK
Dimensions H x W (in.): 7 x 19
Family: CLARITY 6
Market Name: NETCLEAR
No. of Ports: 48
Number of Ports: 24
RMS: 4
Rack Units: 1
Sub Family: UNIVERSAL PATCH PANEL
Termination: 110-MOD
Wiring: T568B
Wiring: A/B UNIVERSAL
Description

Clarity 6 24-port high density patch panel with hinged cable management panel is component compliant to TIA/EIA Category 6 performance requirements. It occupies two rack units, and measures 19" x 3.5". Jacks are grouped in six-port modules. It is part of the Clarity 6 link and channel solution that provides significant installed performance headroom.

Caractéristiques
  • Provides access to rear of panel from front side of rack: Supports applications with limited rear access.
  • Can be terminated in hinged down position: Quick and convenient cable termination.
  • ETL verified to TIA Category 6 component spec: Ensures component performance.
  • Center tuned to Clarity 6 patch cords: More transparent mated union.
  • Universally wired 110 termination: Supports T568A and T568B installs.
  • New IDC housing: Handles larger Category 6 conductors.
  • Supplied rear cable management: Supports good cabling practice.
Spécifications
  • Category Rating: Category 6Performance Rating: Category 6
  • Depth Metric: 120.40 mm
  • Number of Ports: 24
  • Width Metric: 482.6 mm
  • Height USA: 3.5 in.Height Metric: 88.9 mm
  • Cable Diameter Range: 22-26 AWG
  • Univeral T568A/B
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires