Select Country and Language Canada / French
Changer de pays
PHD6AU48 | ORTRONICS

ORTRONICS | PHD6AU48 | Clarity Cat6a 48 port flat panel, 110/6port, T568A/B, 3.5 x 19, HD

  • Réf. fabricant PHD6AU48 | OR-PHD6AU48
  • PART #448447
Category: CATEGORY 6A
Color: BLACK
Family: CLARITY 6
Market Name: NETCLEAR
Number of Ports: 48
Ports: 24
RMS: 1
Rack Units: 2
Termination: 110-MOD
Wiring: A/B UNIVERSAL
Description

Clarity 6A 48-Port Flat Patch Panel is ETL verified to TIA Category 6a component specifications. High density design occupies 2 rack units, measuring 19" x 3.5". Jacks are grouped in six-port modules. Part of the Clarity 6A link and channel solution. C enter tuned to Clarity 6A/10G patch cords for optimum channel performance with headroom.

Caractéristiques
  • ETL verified to TIA Category 6A component spec: Elevated component performance.
  • Center tuned to Clarity 6A/10G patch cords: More transparent mated union.
  • Universal wiring: Supports T568A and T568B installs.
  • Easy lace 110 termination: Saves installation ti
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires