Select Country and Language Canada / French
Changer de pays
PHTU-2D7-A | ELECTRO-VOICE

ELECTRO-VOICE | PHTU-2D7-A | RE-2 PRO A Band PHTU2 Handheld Transmitter with N/DYM 767a Dynamic Premium Vocal Microphone

  • Réf. fabricant PHTU-2D7-A
  • PART #708468
Type: SIGNAL PROCESSOR
Description

The PHTU-2 offers a high-impact, ABS plastic handle, and interchangeable RC2 microphone heads, the PHTU-2 delivers the best sound for any application. CONSUMER ALERT Most users do not need a license to operate this wireless microphone system. Neverthel ess, operating this microphone system without a license is subject to certain restrictions: the system may not cause harmful interference; it must operate at a low power level (not in excess of 50 milliwatts); and it has no protection from interference received from any other device. Purchasers should also be aware that the FCC is currently evaluating use of wireless microphone systems, and these rules are subject to change.

Must be a reseller to purchase this product.

Caractéristiques
  • ABS Resin body with interchangeable microphone heads
  • User accessible on/off/mute switch
  • Defeatable on/off switch
  • 8 hour operation on one 9V battery
  • Shure microphone compatibility
  • PL80a and N/D967 microphones not available on HTU-2
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires