Select Country and Language Canada / French
Changer de pays
PI-1A | VIKING ELECTRONICS

VIKING ELECTRONICS | PI-1A | Universal Telecom and Paging Interface

  • Réf. fabricant PI-1A
  • PART #412455
Description

Viking's Telecom Paging Interface allows you to provide paging from nearly any phone system instead of from a microphone. You can also provide background music and electronic night bell over the audio system.



The PI-1A features a built-in voice acvated (VOX) or AC ring activated relay which provides D.P.D.T. contacts for muting background music during paging or to provide an electronic night bell.



These contacts are necessary when interfacing with systems such as Panasonic, South Western Bl, Intertel, etc., which do not provide a paging contact closure.



In the event a paging port is not available, the PI-1A can provide talk battery to allow connection of the public address system to an unused line/trunk input on the phone system.
The electronic night bell feature is activated by a standard ringing analog PABX/KSU station circuit or by a common audible contact closure provided by an electronic key system. The ring pitch and volume are adjustable allowing you to differentiate bet ween multiple ringing lines.



Must be a reseller to purchase this product

Caractéristiques
  • Floating 600 ohm output
  • Selectable 22V DC talk battery for interfacing with unused phone system line input/trunk ports
  • Paging port interface
  • Ringing analog line input for night bell
  • Contact closure input for night bell
  • DPDT normally open and normalllosed VOX activated contacts for cutting out background music
  • Adjustable VOX contact time-out
  • Adjustable VOX trigger sensitivity
  • Adjustable ring volume
  • Adjustable ring pitch
  • Wall mount housing: (2) #6x3/4 panhead screws included
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires