Select Country and Language Canada / French
Changer de pays
PIB4MD0.5MBU | PANDUIT

PANDUIT | PIB4MD0.5MBU | Infiniband DDR Cable Assembly, 30 AWG, 0.5m, 4X Connector Each End

  • Réf. fabricant PIB4MD0.5MBU
  • PART #399032
Color: BLUE
Connector Type: DATA CONNECTOR TO DATA CONNECTOR
Lengths: 0.5 M : 1.64 FT.
Shielded: S/FTP - SCREENED/FOILED TWISTED PAIR
Type: DATA CONNECTOR
Description

Dual rated, twin axial cable assembly with industry standard 4X speed connector on each end.

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Dual rated for SDR (Single Data Rate) and DDR (Double Data Rate) to provide compliant InfiniBand interconnections up to 20Gbps
  • Constructed with high speed 5 GHz twinaxial cable and 8 shielded pairs
  • Included on IBTA Integrator list ensuring InfiniBand compliant performance when plugged into any IBTA compliant port
  • Smaller diameter cable design typically provides 30% smaller cross-sectional area than competing cable assemblies enabling easier cable management and improved air flow
  • Variety of standard lengths allow more precise deployment, improved cable management and cost efficiencies
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires