Select Country and Language Canada / French
Changer de pays
PIBV2 | SYSTEM SENSOR

SYSTEM SENSOR | PIBV2 | Supervisory Switch, Post Indicator, Butterfly Control Valves, 2 SPDT

  • Réf. fabricant PIBV2
  • PART #674375
Description

Robust Construction: The PIBV2's rugged housing is intended for indoor and outdoor use. When installed with the actuator in the vertical position, the PIBV2 is NEMA 3R rated per UL.

Application Flexibility: The PIBV2 features a flexible design, which accommodates post indicator, butterfly, and many other types of wall post, recessed wall post and pressure reducing valves. The PIBV2's unique bi-directional actuator allows the unit to be installed in either rising or falling flag installations.

Simplified Installation: Installation is made easier with the PIBV2's single side conduit entrance. By providing a direct conduit pathway to the electrical source, right angle fittings are not required. Installation is further simplified by the PIBV2's a djustable length actuator with a convenient breakaway feature for installation on shorter valves. This eliminates the need for cutting the shaft.

Reliable Performance: The PIBV2 has 100 percent synchronization which activates the alarm panel and local bell simultaneously. In addition, the switch is designed to operate in temperatures ranging from -40ºF to 120ºF (-40ºC to 49ºC). The PIBV2 is equipped with tamper resistant cover screws to prevent unauthorized entry. Inside, two sets of SPDT (Form C) synchronized switches are enclosed in a durable terminal block to assure reliable performance.

Must be a reseller to purchase this product.

Caractéristiques
  • NEMA 3R rated enclosure
  • Bi-directional actuator
  • Easy single side conduit entry
  • Adjustable length actuator with breakaway feature
  • Built to accommodate up to 12 AWG wire
  • Two sets of SPDT contacts enclosed in a durable terminal block
  • 100 percent synchzation activates alarm panel and local bell simultaneously
  • Operating temperature range -40ºF to 120ºF (-40ºC to 49ºC)
  • Tamper resistant cover screws
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires