Select Country and Language Canada / French
Changer de pays
PJ-14 | VIKING ELECTRONICS

VIKING ELECTRONICS | PJ-14 | Two-Line Privacy/Exclusion Device (Wall Jack)

  • Réf. fabricant PJ-14
  • PART #274195
Amplified: NO
Type: LINE CORDS
Vendor No.: PC-7
Description

The PJ-14 provides one or two lines of Teleguard protection built into a wall mountable RJ14 jack.



Viking's Teleguard privacy devices prevent your phone calls or fax and modem transmissions from being interrupted if seone accidentally picks up another extension. Teleguard devices can also secure against internal eavesdropping by any other extension equipped with a Teleguard device.



Viking's Teleguard products protect the device that accesses the telephone le first by denying other Teleguard equipped devices access to the line until the call in progress has been terminated.



Incoming calls will ring all devices simultaneously, but the device that answers first denies any other Teleguard equipped deve access.



Must be a reseller to purchase this product

Caractéristiques
  • Line powered
  • Modular or punch-down installable
  • One and two line devices
  • Compatible with analog lines with 12V DC or higher talk battery
  • Transparent operation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires