Select Country and Language Canada / French
Changer de pays
PJ5E00-42 | ORTRONICS

ORTRONICS | PJ5E00-42 | Clarity 5E panel jack, rear load, T568A/B, 180 deg, red

  • Réf. fabricant PJ5E00-42
  • PART #374224
Category: CATEGORY 5E
Color: RED
Family: CLARITY 5E
Number of Ports: 1
Sub Family: CT5E JACKS
Termination: 110
Wiring: A/B UNIVERSAL
Description

Clarity 5E panel jacks rear load into panels and exceed Category 5e component specifications. Rear load positive latch design, secures mounting of the jack into the panel. Universal T568A/B wiring label and tapered wiring towers simplify termination.

Caractéristiques
  • Exceeds Category 5e component standard: Ensures standards compliance.
  • New positive jack latching design: Secures mounting of jacks into panel.
  • Easy to follow universal wiring label that supports T568A and T568B wiring schemes: Quick and user-friendly, eliminates confusion.
  • New panel jack footprint: Allows high density panel applications.
  • Icon compatible: Supports 606 designation requirements.
  • RoHS compliant: Lead free.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires