Select Country and Language Canada / French
Changer de pays

ORTRONICS | PJ600-00 | Clarity 6 panel jack, rear load, T568A/B, 180 deg, black

  • Réf. fabricant PJ600-00
  • PART #352316
Category: CATEGORY 6
Color: BLACK
Family: CLARITY 6
Number of Ports: 1
Termination: 110

Clarity 6 panel jacks, rear load into panels and exceed Category 6 component specifications. Rear load positive latch design, secures mounting of the jack into the panel. Universal T568A/B wiring label and tapered wiring towers simplify termination.

  • Exceeds Category 6 component standard: Ensures standards compliance.
  • New positive jack latching design: Secures mounting of jacks into panel.
  • Easy to follow universal wiring label that supports T568A and T568B wiring schemes: Quick and user-friendly, eliminates confusion.
  • New panel jack footprint: Allows high density panel applications.
  • Icon compatible: Supports 606 designation requirements.
  • RoHS compliant: Lead free.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires