Select Country and Language Canada / French
Changer de pays
PJ6A-43 | ORTRONICS

ORTRONICS | PJ6A-43 | Clarity Cat6a Panel Jack, T568A/B, 8 Position, Orange 180 degree

  • Réf. fabricant PJ6A-43
  • PART #448462
Category: CATEGORY 6A
Color: ORANGE
Number of Ports: 1
Termination: 110
Wiring: A/B UNIVERSAL
Description

Clarity 6A patch panel jacks, rear load into patch panels. ETL verified to TIA Category 6a component specification. Rear load positive latch design, secures mounting of the jack into the patch panel. Universal T568A/B wiring label and tapered wiring to wers simplify termination. Center tuned to Clarity 6A/10G patch cords for optimum channel performance

Caractéristiques
  • Exceeds Category 6a component standard: Ensures standards compliance. New positive jack latching design: Secures mounting of jacks into panel. Easy to follow universal wiring label that supports T568A and T568B wiring schemes: Quick and user-friendly, eliminates confusion. Panel Jack footprint: Allows high density panel applications. Icon compatible: Supports 606 designation requirements. RoHS compliant: Lead free.
Spécifications
  • Wire Gauge: 22-25 AWG
  • Category Rating: Category 6a Performance Rating: Category 6a
  • Depth Metric: 27.94 mm
  • Footprint: Panel Jack
  • Color: Orange
  • Width Metric: 14.22
  • Height USA: .89 in Height Metric: 22.6 mm
  • Category 6a/UTP
  • Width USA: 0.56 in
  • Depth USA: 1.10 in
  • Cable Diameter Range: 22-25 AWG
  • Universal T568A/B
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires