Select Country and Language Canada / French
Changer de pays
PJ6A00-44 | ORTRONICS

ORTRONICS | PJ6A00-44 | Clarity 6A panel jack, rear load, T568A/B, 180 deg, yellow

  • Réf. fabricant PJ6A00-44
  • PART #399016
Category: CATEGORY 6A
Color: YELLOW
Number of Ports: 1
Termination: 110
Wiring: A/B UNIVERSAL
Description

Clarity 6A panel jacks, rear load into panels and exceed Category 6A component specifications. Rear load positive latch design, secures mounting of the jack into the panel. Universal T568A/B wiring label and tapered wiring towers simplify termination.

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Exceeds Category 6A component standard: Ensures Category 6A standards compliance, supports 10G applications.
  • New positive latching design for rear mounting into panels: Secures mounting of jacks into panel.
  • Easy to follow universal wiring lable that supports T568A and T568B wiring schemes: Quick and user-friendly, eliminates confusion.
  • New smaller jack foot print: Allows high density panel applications.
  • Icon compatible:Supports 606 designation requirements.
  • RoHS compliant: Lead free.
  • Available in 6 colors: Supports the use of jack color identification.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires