Select Country and Language Canada / French
Changer de pays
PKOTM8FH | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | PKOTM8FH | Key Insert, Triangle, 8mm, Size/Dims: fits Flush Handle, Material/Finish: Cast Zinc

  • Réf. fabricant PKOTM8FH
  • PART #653793
Description

The DIN profile keylock provides keylocking security for the Flush Swing Handle with DIN provision. Includes profile lock and two keys. Order one profile lock for each handle. DIN Lock Kit for PROLINE DataCom doors includes two locks keyed alike with o ne of 100 different key codes and two keys (master key available). All DIN Lock Inserts are zinc die-cast.

Caractéristiques
  • Handle for Padlock: Padlocking Handle provides security when using up to a 5/16 padlock. Pushbutton releases the handle to provide access to the enclosure.