Select Country and Language Canada / French
Changer de pays
PL200M | SPECO TECHNOLOGIES

SPECO TECHNOLOGIES | PL200M | Four Zone 160 Watt Commercial Amplifier

  • Réf. fabricant PL200M
  • PART #394748
Type: AUDIO AMPLIFIER
Description

The PL200M is the next generation of Speco Technologies' commercial amplifiers. This advanced unit features matrix technology, letting you route up to 5 separate inputs to 4 distinct zones. This allows you to simultaneously play a different source in each

Must be a reseller to purchase this product

Caractéristiques
  • Simultaneous playback of up to 5 sources into up to 4 zones
  • Telephone paging function and monitor output for a limited
  • music-on-hold function
  • Microphone 1 priority with VOX mute function
  • Intelligent cooling fan
  • RoHS compliant
  • Separate controls (gain, bass, treble, volume) and mute for each source
  • Separate volume control and LED level indication for each zone
  • 19 in. rack mount design with built-in handles (3U)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires