Select Country and Language Canada / French
Changer de pays
PL260A | SPECO TECHNOLOGIES

SPECO TECHNOLOGIES | PL260A | Seven Zone 260 Watt Commercial Amplifier

  • Réf. fabricant PL260A
  • PART #305140
Type: AUDIO AMPLIFIER
Description

Our Platinum 260 model (PL260A) delivers 260 watts of RMS power while featuring seven 25 or 70 volt paging zones. A 24 Volt battery backup input terminal delivers reassurance in the event of a power failure, safeguarding that internal communications can still be maintained. Five XLR microphone connectors with individual phantom power switches, and three auxiliary jacks deliver ample inputs that will cover most any end user needs.

Additional features of music-on-hold' a 600 Ohms telephone paging input, pre-amp input, booster output, 4/8/16 Ohm speaker outputs, an auxiliary output and separate bass and treble controls. Ideal for schools, offices, manufacturing and more.

Must be a reseller to purchase this product

Caractéristiques
  • Pre amp input/booster output
  • Additional auxiliary output
  • Music-on-hold feature
  • Separate bass and treble controls
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires