Select Country and Language Canada / French
Changer de pays
PL35 | ELECTRO-VOICE

ELECTRO-VOICE | PL35 | PL35, Tom/Snare Microphone, Dynamic, Supercardioid, Integrated Swivel and Clamp

  • Réf. fabricant PL35
  • PART #708341
Type: MICROPHONE
Description

PL35 is a professional-grade supercardioid dynamic microphone designed to deliver the power, punctuation and natural tones of toms and snare drums in any size sound reinforcement system or recording studio. With its frequency response designed for that special tonal area toms and snare drums occupy, the PL35 delivers all of the "dialed-in" tone and percussive impact detail professional drummers and sound system engineers require. The PL35's tight supercardioid polar pattern is designed to minimize o ff-axis information from nearby drums and instruments entering the capsule, and allows for a very isolated instrument sound and higher gain before feedback.
Cable clutter and positioning in tight spaces can always be an issue when miking toms and snare s, and the PL35's clever cable exit angle of 37.5º relative to the body reduces the vertical space above the drum required for the XLR connector and cable. The PL35 is supplied with the unique DRC-1 drum rim clamp which eliminates the need for a floor stand and boom, and allows easy-on / easy-off attachment of the microphone to virtually any drum brand steel rim.

Must be a reseller to purchase this product.

Caractéristiques
  • Voiced for open and natural tom and snare sound
  • Unique body design for clean cable management
  • Supercardioid polar pattern
  • Excellent off-axis rejection
  • Powerful Neodymium magnet structure
  • Fine mesh Memraflex grill
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires