Select Country and Language Canada / French
Changer de pays
PL3M2S-L | PANDUIT

PANDUIT | PL3M2S-L | Marker Tie, Wrap, 7.4"L (188mm), Standard, Nylon, Natural, Write-on Area 0.87" x 1.79", Pack of 50

  • Réf. fabricant PL3M2S-L
  • PART #284280
RoHS Compliant: YES
Type: CABLES TIES AND ACCESSORIES
Caractéristiques
  • For indoor use
  • Used to fasten and identify bundles at the same time
  • One-piece construction for consistent performance and reliability
  • Can be marked with Panduit marker pens or custom imprinted with text, symbols, or trademarks available using Panduit ustom Hot Stamping Service
  • Curved tip is easy to pick up from flat surfaces and allows faster initial threading to speed installation