Select Country and Language Canada / French
Changer de pays
PLCSKIT | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | PLCSKIT | Service Kit, Purge/Press, Leak Comp

  • Réf. fabricant PLCSKIT
  • PART #653805
Caractéristiques
  • All exterior components are 316 stainless steel or corrosion-resistant composite
  • Space-saving flush or exterior mounted models available
  • Local visual indicators provide system status
  • Leak compensation models are equipped with rapid purge valve and visal purge status indicator
  • All models utilize dry, clean inert gas supply of 60 PSI (4 bar) to 115 PSI (8 bar)
  • Ambient operating temperature -4F (-20C) to 131F (55C)
  • Type X models provide automatic purge cycle and 4PNO/20A/440V AC power contactor with 15 V AC or 230 V AC coil