Select Country and Language Canada / French
Changer de pays
PLE-1P240-US | BOSCH COMMUNICATIONS

BOSCH COMMUNICATIONS | PLE-1P240-US | Plena Single Channel Power Amplifier, 240 W / 31 V, US Version

  • Réf. fabricant PLE-1P240-US
  • PART #394465
Type: AUDIO AMPLIFIER
Description

The PLE-1P120-US and PLE-1P240-US are two high-power plug-and-play cost effective power amplifiers that deliver 120 and 240 Watts to constant voltage or 4 ohm loads. Built with premium quality and protections, they offer basic functionality at a budget price. The amplifiers offer straight 1 V and 70 V line in, and 25/70 V and 4 ohm outputs. They can extend the power of the PLE- series mixer-amplifiers or be combined with the PLE-10M2-US mixer, or work anywhere where more power on an existing 70 V li ne is needed or when a line level signal is provided.

Must be a reseller to purchase this product

Caractéristiques
  • 120 and 240 W power amplifier in a compact housing
  • 1 V line level balanced input
  • 70 V, 25 V and 4 ohm outputs
  • 70 V input for slave operation on 70 V speaker line
  • Temperature-controlled forced front to back ventilation (directly stackable)
  • backup power with built-in charger
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires