Select Country and Language Canada / French
Changer de pays
PLE-2MA240-US | BOSCH COMMUNICATIONS

BOSCH COMMUNICATIONS | PLE-2MA240-US | Plena Easy Line 2-channel, 240 W Mixer Amplifier

  • Réf. fabricant PLE-2MA240-US
  • PART #394463
Type: AUDIO AMPLIFIER
Description

These Plena mixer amplifiers are high performance, professional public address units with modern state of the art features. They are easy to use, taking the complexity away from the user and putting it where it belongs, inside the equipment. Providing a crisp call or clear music is as easy as turning on the radio. The amplifier is also surprisingly affordable, without sacrificing features such as ducking, priority and flexibility.

Must be a reseller to purchase this product

Caractéristiques
  • 6 microphone/line inputs plus 3 music source inputs
  • 70 V, telephone and a call station input with priority & VOX
  • 2 zones and announcement only output
  • Voice-activated emergency override
  • High output power 120 and 240 Watts
  • 2-tone chime built in (7 more chimes optional with call station)
  • Outputs for line out, music only out and insert point
  • 24 V backup power with built-in 24 V charger
  • Separate tone controls for microphones and music sources
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires