Select Country and Language Canada / French
Changer de pays
PLEGSS | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | PLEGSS | Legs, 4 Inch (4), Size/Dims: fit PROLINE Frames, Material/Finish: SS Type 304

  • Réf. fabricant PLEGSS
  • PART #653806
Description

Legs mount to the bottom of a solid base to elevate the enclosure 4 in. (100 mm) from the floor. The legs are made of Type 304 stainless steel and are appropriate for hose-down applications. Mounting hardware is included.