Select Country and Language Canada / French
Changer de pays
PLF1M-M | PANDUIT

PANDUIT | PLF1M-M | Marker Tie, Flag, 4.3"L (109mm), Miniature, Nylon, Natural, Pack of 1000

  • Réf. fabricant PLF1M-M
  • PART #199021
RoHS Compliant: YES
Type: CABLES TIES AND ACCESSORIES
Caractéristiques
  • For indoor use
  • Used to fasten and identify bundles at the same time
  • One-piece construction for consistent performance and reliability
  • Can be marked with Panduit marker pens or custom imprinted with text, symbols, or trademarks available using Panduit ustom Hot Stamping Service
  • Curved tip is easy to pick up from flat surfaces and allows faster initial threading to speed installation