Select Country and Language Canada / French
Changer de pays
PLKG28 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | PLKG28 | ADAPTOR PLENUM, Size/Dims: 36.87x19.13x1.50, Material: Steel, Finish: Lt Gray

  • Réf. fabricant PLKG28
  • PART #653811
Description

When existing air conditioners are damaged or have reached end-of-life, EASY SWAP Adaptor Plenums provide a quick and easy means for attaching newer Hoffman air conditioners to the cut-out left on the enclosure.

Caractéristiques
  • No modification of the enclosure required - designed to match the enclosure cut-out and mounting holes of the air conditioner being replaced
  • Plenum design allows for optimum air flow (vs. a flat plate that can block the air intake and air outtake left by the older air conditioner)
  • Gasket included