Select Country and Language Canada / French
Changer de pays
PLT1.5I-C0 | PANDUIT

PANDUIT | PLT1.5I-C0 | Cable Tie, 5.6"L (142mm), Intermediate, Weather-resistant, Black, Pack of 100

  • Réf. fabricant PLT1.5I-C0
  • PART #104673
Breaking Strength (lb.): 40
Bundle Dia. Range (in.): 5-1/2
Length (in.): 5.6
Length (mm): 142
Max. Bundle Dia. (in.): 1.38
Max. Bundle Dia. (mm): 35
RoHS Compliant: YES
Std. Pkg.: 100
Type: CABLES TIES AND ACCESSORIES
Vendor No.: PLT1.5I-C0
_Color: Black
Description

Cable Tie, 5.6 Inches (142 mm) Length, Intermediate, 40 Pounds Minimum Loop Tensile Strength, Weather-resistant Nylon 6.6, Black. Material Flammability Rating of V-2. Weather-resistant material has greater resistance to damage caused by ultraviolet light. Indoor or outdoor use. One-piece construction for consistent performance and reliability. Low thread force. Curved tip is easy to pick up from flat surfaces and allows faster initial threading.

Caractéristiques
  • Greater resistance to damage caused by ultraviolet light - indoor or outdoor use
  • Versatile cable ties can be used in countless applications
  • One-piece construction for consistent performance and reliability
  • Lowest threading force of any one-piece cable tie in the industry
  • Curved tip is easy to pick up from flat surfaces and allows faster initial threading to speed installation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires