Select Country and Language Canada / French
Changer de pays
PLT1.5I-M100 | PANDUIT

PANDUIT | PLT1.5I-M100 | Cable Tie, 5.6"L (142mm), Intermediate, Weather-resistant Polypropylene, Black, pack of 1000

  • Réf. fabricant PLT1.5I-M100
  • PART #367743
Breaking Strength (lb.): 18
Length (in.): 5.6
Max. Bundle Dia. (in.): 1.38
RoHS Compliant: YES
Std. Pkg.: 1,000
Type: CABLES TIES AND ACCESSORIES
_Color: Black
Caractéristiques
  • For chemical resistance where high loop tensile strength is not required especially in the presence of hydrochloric acid, salts and bases
  • Greater resistance to damage caused by ultraviolet light - indoor or outdoor use
  • Material requires lowering the tool setting (see package label)
  • One-piece construction for consistent performance and reliability
  • Lowest threading force of any one-piece cable tie in the industry
  • Curved tip is easy to pick up from flat surfaces and allows faster initial threading o speed installation
Spécifications
  • Locking Tie
  • Material: Weather-resistant Polypropylene
  • Color: Black
  • Cross Section: Intermediate
  • Loop Tensile Strength: 18 lb (80 N) Minimum
  • Continuous Use Temperature Range: -76 to 239 deg F (-60 to 115 deg C)
  • Plenum: No
  • Tool: GTS, GTSL, GS2B, PTS, PPTS, STS2
  • Bundle Diameter: 0.06 - 1.38 Inch (1.5 - 35 mm)
  • Environment: Outdoor (UV Resistant)
  • Tool Setting: 3
  • Dimension: 5.6 Inch Length x 0.142 Inch Width x 0.045 Inch Thickness (142 mm x 3.6 mm x 1.1 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires