Select Country and Language Canada / French
Changer de pays
PLT1M-C2 | PANDUIT

PANDUIT | PLT1M-C2 | Cable Tie, 3.9"L (99mm), Miniature, Nylon, Red, Pack of 100

  • Réf. fabricant PLT1M-C2
  • PART #508456
Caractéristiques
  • For indoor use
  • Versatile cable ties can be used in countless applications
  • One-piece construction for consistent performance and reliability
  • Lowest threading force of any one-piece cable tie in the industry
  • Curved tip is easy to pick up from flat surces and allows faster initial threading to speed installation