Select Country and Language Canada / French
Changer de pays
PLT4S-C86 | PANDUIT

PANDUIT | PLT4S-C86 | Cable Tie, 14.4"L (366mm), Standard, Metal Detectable Nylon, Light Blue

  • Réf. fabricant PLT4S-C86
  • PART #PAN-PLT4S-C86
Length (in.): 14.3
Max. Bundle Dia. (in.): 4.00
RoHS Compliant: YES
Std. Pkg.: 100
Type: CABLES TIES AND ACCESSORIES
_Color: Blue
Description

Cable Tie, 14.4"L (366mm), Metal Detectable Nylon, Standard cross section, Light Blue

Caractéristiques
  • Metal impregnated material allows identification by metal detectors or x-ray inspection to meet food, beverage and pharmaceutical safety standards by helping to reduce product contamination
  • One-piece design with locking wedge provides low thread force and reliable installation to improve productivity and reduce operator fatigue
  • Distinct blue color per common industry practices provides easy identification on conveyor belts and in finished products, reducing waste due to product contamination
  • Excellent solution for general purpose maintenance and repair applications; ideal for use in control panels and overhead cable runs
  • For indoor use
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires