Select Country and Language Canada / French
Changer de pays
PLT5S-C0 | PANDUIT

PANDUIT | PLT5S-C0 | Cable Tie, 17.5"L (445mm), Standard, Weather-resistant, Black, Pack of 100

  • Réf. fabricant PLT5S-C0
  • PART #288676
Cable Tie Diameter: 18"
RoHS Compliant: YES
Type: CABLES TIES AND ACCESSORIES
Caractéristiques
  • Greater resistance to damage caused by ultraviolet light - indoor or outdoor use
  • Versatile cable ties can be used in countless applications
  • One-piece construction for consistent performance and reliability
  • Lowest threading force of any one-piece cable tie in the industry
  • Curved tip on Standard cross section is easy to pick up from flat surfaces and allows faster initial threading to speed installation. Light-Heavy and Heavy cross section is a straight tip design
Spécifications
  • Locking Tie
  • Material: Weather-resistant Nylon 6.6
  • Color: Black
  • Cross Section: Standard
  • Loop Tensile Strength: 50 lb (222 N) Minimum
  • Continuous Use Temperature Range: -76 to 185 deg F (-60 to 85 deg C)
  • Plenum: No
  • Tool: GTS, GTSL, GS2B, GTH, GS4H, PTS, PTH, PPTS, STS2, STH2
  • Bundle Diameter: 0.06 - 5 Inch (1.5 - 127 mm)
  • Environment: Outdoor (UV Resistant)
  • Dimension: 17.5 Inch Length x 0.19 Inch Width x 0.052 Inch Thickness (445 mm x 4.8 mm x 1.3 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires