Select Country and Language Canada / French
Changer de pays
PLUP40SE-D30 | PANDUIT

PANDUIT | PLUP40SE-D30 | Umbrella Wing Push Mount Tie, 7.0"L (177mm), Standard, Heat Stabilized, Black, Pack of 500

  • Réf. fabricant PLUP40SE-D30
  • PART #363861
Cable Tie Diameter: 7"
Type: CABLES TIES AND ACCESSORIES
Description

Umbrella Wing Push Mount Cable Tie, 7.0", Standard cross section

Caractéristiques
  • Natural nylon material for indoor use
  • Heat stabilized material for high temperature applications up to 239F (115C) - indoor use
  • Quick, secure way to fasten to clearance holes in panel
  • Anchor is easily pressed into a pre-formed hole in a light gaugemetal or plastic and locks in place
  • Umbrella shaped disk provides constant tension for a stable, secure and rattle-free installation
  • Disk forms a dust-tight and semi-liquid tight seal to the panel surface
  • PLUP40SE style is for use with Corrugated LoomTubing
  • Curved tip is easy to pick up from flat surfaces and allows faster initial threading to speed installation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires