Select Country and Language Canada / French
Changer de pays
PLWP30SC-D30 | PANDUIT

PANDUIT | PLWP30SC-D30 | Wing Push Mount Tie, Center Mounted, 5.8"L (147mm), Standard, Heat Stab., Black, Pack of 500

  • Réf. fabricant PLWP30SC-D30
  • PART #PAN-PLWP30SC-D30
Cable Tie Diameter: 1"
RoHS Compliant: YES
Size: 6"
Type: CABLES TIES AND ACCESSORIES
Caractéristiques
  • For high temperature applications up to 239F (115C) - indoor use
  • Used to center the bundle over the mount on all bundle diameters
  • Use PLWP30,40,50SC for normal wire bundles
  • PLWP40SD have a convoluted tubing bump that prevents lateral and axial movment on convoluted tubing
  • PLWP50SE have a convoluted tubing bump that prevents lateral movement on convoluted tubing
  • Cable tie, mount, and fastener in a single part
  • Anchor is easily pressed into a pre-formed hole and locks in place
  • Wings provide cotant tension for a stable, secure and rattle-free installation
  • Curved tip is easy to pick up from flat surfaces and allows faster initial threading to speed installation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires