Select Country and Language Canada / French
Changer de pays
PM-660U | TOA ELECTRONICS INC

TOA ELECTRONICS INC | PM-660U | Desktop Microphone, Balanced, Unidirectional, 100 Hertz to 10 Kilohertz, -58 dB Sensitivity, 600 Ohm Impedance, Open Ended Termination, Gray ABS Plastic Resin

  • Réf. fabricant PM-660U
  • PART #306318
Type: MICROPHONE
Description

Designed for paging calls and general announcements, the PM-660U desk-top microphone comes with a large talk switch and a lock lever for easy and convenient operation. Its robust anti-vibration construction and balanced output render the microphone res istive to noise. In addition, the PM-660U microphone is equipped with a remote control switch (interlocked with the talk switch) for amplifier power on/off operation or chime activation.

Caractéristiques
  • 1-Push-To-Talk Switch, 1-Locking Lever, Short-Off Type Talk Switch
  • 4-Conductor (2-Shielded) Cable Output
  • Operating Temperature Range -10 to 50 Deg C
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires