Select Country and Language Canada / French
Changer de pays
PM2010 | PELCO

PELCO | PM2010 | Heavy-duty, for Pan/Tilts or Enclosures. Ceiling/Pedestal Mount, 10 in. Height. Can be used with AH2000 Adjustable Head. Supports up to 125 lb. Use ST1 Support Strut for Increased Stability

  • Réf. fabricant PM2010
  • PART #294473
Duty Rating: HEAVY
Environment Type: IN/OUT
Mounting Type: CEILING/PEDESTAL
Type: HOUSING MOUNT
Description

Heavy-duty, for pan/tilt's or enclosures. Ceiling/pedestal mount, 10-inch height. Can be used with AH2000 adjustable head. Supports up to 125 lbs. Use ST1 support strut for increased stability.

Must be a reseller to purchase this product

Caractéristiques
  • Ceiling/Pedestal Mounting
  • Supports up to 125 lb (56.62 kg)
  • For Use with Medium- and Heavy-Duty Pan/Tilts
  • Optional Adapter Available for Use with Enclosures
  • Optional Support Struts Available for Use in High Wind Applications
  • Cable Feedthrough Holes ( and Bottom)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires