Select Country and Language Canada / French
Changer de pays
PM3180 | BOGEN

BOGEN | PM3180 | Digital matrixed amplifier

  • Réf. fabricant PM3180
  • PART #235631
Type: AUDIO AMPLIFIER
Description

The ProMatrix Digital Matrixed amplifier is the first of its kind to incorporate three independent amplifier channels with a unique digital interface, providing the ideal solution for restaurant, lounge/bar hotel, factory or similar facility where multiple program and paging inputs need to be distributed to separate areas and automatically switched.

Must be a reseller to purchase this product

Caractéristiques
  • Three independent amplifier channels rated 20, 60 and 100 W
  • Two Lo-Z balanced mic inputs and four aux inputs
  • Provision for telephone paging
  • Flexible priority assignments for each input on each amplifier channel
  • Automatic switching of inputs based on input activity
  • Password-protected programming mode
  • Wireless remote control
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires