Select Country and Language Canada / French
Changer de pays
PMCL-CM | PELCO

PELCO | PMCL-CM | VESA 1.5 Inch NPR Pipe Threaded, Ball-jointed Ceiling Mount and VESA 1.5 in. NPR Pipe Threaded Head for LCDs up to 90 lb (Pole not Included)

  • Réf. fabricant PMCL-CM
  • PART #383573
Duty Rating: MEDIUM
Environment Type: INDOOR
Mounting Type: CEILING
Type: MONITOR MOUNT
Description

VESA 1.5 inch NPR pipe threaded, ball-jointed Ceiling Mount and VESA 1.5 NPR pipe threaded head for LCDs up to 90 pounds (pole not included)

Must be a reseller to purchase this product

Caractéristiques
  • Single Swing-Arm Wall Mount
  • For Use with VESA-Compliant Monitors and Selected PMCL500 Series LCD Monitors
  • Rack Mounts for All 200/300/400 Series LCD Monitors
  • Fixed and Tilt Wall Mount for PMCL524F, PMCL532F, PMCL542F, PMCL547F, and PMCL552F Monitors
  • SA-Compliant Wall and Ceiling Mounts
  • Can Be Used with Pelco Series LCD Monitors
  • Unique Tilt/Swivel Head Design Ensures Optimum Viewing Angle
  • Easy to Install
  • Aluminum or Steel Construction
  • For Indoor Applications Only
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires