Select Country and Language Canada / French
Changer de pays
PMCL319BL | PELCO

PELCO | PMCL319BL | 19 in. LCD Low Power Monitor with Multiple IO, 1280x1024 SXGA Resolution

  • Réf. fabricant PMCL319BL
  • PART #495534
Monitor Type: LIQUID CRYSTAL DISPLAY
Options: BOTH AUDIO/VIDEO
Resolution: 1280 X 1024
Size In: 19 INCHES
Description

300 Series LCD monitors designed specifically for the security industry provide high-resolution display of computer signals and/or composite video. These 17, and 19 in. monitors use a color thin film transfer (TFT) active matrix LCD panel that automati cally adapts to the appropriate input resolution.

This part has been discontinued by the supplier.

Caractéristiques
  • Space-Saving, Flat Panel Design
  • Picture-Frame-Style Desktop Stand
  • Looping Composite and S-Video Inputs
  • VGA Input
  • Supports up to 1280x1024 SXGA Resolution (PMCL319, PMCL317)
  • Maximum Brightness of 380 cd/m2 (PMCL319),400 d/m2 (PMCL317)
  • Maximum Contrast Ratio of 500:1
  • Maximum Response Time of 12 ms (PMCL319, PMCL317)
  • 100/240 V AC, 60/50 hz Autoranging Internal Power Supply
  • Low Power Consumption (<50 Watts)
  • Internal Speakers
  • Optional Rack, Wall, and Camera Mounts
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires