Select Country and Language Canada / French
Changer de pays
PNET1GB | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | PNET1GB | APC ProtectNet standalone surge protector for 10/100/1000 Base-T Ethernet lines

  • Réf. fabricant PNET1GB
  • PART #319078
Number of Outlets: OTHER
Type: STAND ALONE PDU
Caractéristiques
  • Catastrophic event protection - SurgeArrest components such as MOVs and thermal fuse ensure instantaneous reaction to lightning strikes and wiring faults, if the surge components are damaged due to power spike or over voltage, excess power cannot reach your equipment; unlike the APC SurgeArrest products, most surge suppressors continue to let power through even after circuits have been damaged, leaving your equipment exposed to other damaging surges
  • Data-line protection - Protection of data lines (ethernet, coaxial and phone lines) ensures complete protection of your equipment from surges, it is very important to protect your equipment from "back door" electric surges traveling through data lines, as they can be as damaging to your equipment as surges traveling over power lines
  • Fail safe mode - Most other surge suppressors continue to let power through even after their circuits have been damaged, leaving your equipment exposed to future surges, APC's SurgeArrest fail safe, which means that once the circuit of an APC SurgeArrest has been compromised the unit disconnects equipment from the power supply ensuring that no damaging surges reach your equipment
  • Lightning and surge protection - To prevent damage to your equipment from electric power surges and spikes
  • Protects an ethernet data port from damaging surges
  • Compatible with Power over Ethernet (PoE) and 10/100/1000 Base-T networks
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires