Select Country and Language Canada / French
Changer de pays
PNETR6 | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | PNETR6 | APC Surge Module for CAT6 or CAT5/5e Network Line, Replaceable, 1U, use with PRM4 or PRM24 Chassis

  • Réf. fabricant PNETR6
  • PART #414710
Number of Outlets: OTHER
Type: RACK MOUNT PDU
Caractéristiques
  • Replaceable surge protection modules - Allows you to use any combination of APC rack mount surge protection modules and replace them quickly and conveniently if needed
  • Data-line protection - Protection of data lines (ethernet, coaxial and phone lines) ensures complete protection of your equipment from surges, it is very important to protect your equipment from "back door" electric surges traveling through data lines, as they can be as damaging to your equipment as surges traveling over power lines
  • F ail safe mode - Most other surge suppressors continue to let power through even after their circuits have been damaged, leaving your equipment exposed to future surges, APC's SurgeArrest fail safe, which means that once the circuit of an APC SurgeArres t has been compromised the unit disconnects equipment from the power supply ensuring that no damaging surges reach your equipment
  • Lightning and surge protection - To prevent damage to your equipment from electric power surges and spikes
  • Protects an ethernet data port from damaging transients
  • Compatible with Power Over Ethernet (PoE) and network speeds up to 10GbE (10GigE)
  • Supports Cat5, Cat5E and Cat6 cabling standards
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires