Select Country and Language Canada / French
Changer de pays
POE201-EX | INTERLOGIX

INTERLOGIX | POE201-EX | Fast Ethernet POE-AF (15.4w) Extender (NO POWER SUPPLY NEEDED)

  • Réf. fabricant POE201-EX
  • PART #463594
Description

The IFS Power over Ethernet Extender is a quick and easy solution that can be used when a Powered Device (PD) needs to be installed beyond the 100 meter (328 ft.) distance limitation of Ethernet. The module can be powered from any network switch with PoE or from an IFS MS-PoE Mid-Span Power Injector.

Caractéristiques
  • Installation: Compact size
  • Plug-and-play PoE self-powered design
  • Standalone or wall-mount installation
  • Can be used with an IFS PoE Injector or other IEEE 802.3af compliant PSE equipment
  • Standards Compliance: Supports 10/100Base-TX Ethernet
  • Complies with IEEE 802.3/802.3u
  • Complies with IEEE 802.3af PoE Standard
  • PoE Circuit: Auto-detect of PoE IEEE 802.3af equipment providing protection from incorrect installation
  • Current overload detection
  • LED Indicators for PoE In, PoE Out, Data
  • Requires only 2 watts of PoE power to operate
  • Physical Ports: One RJ45 port for data with PoE In
  • One RJ45 connector for data with PoE Power Out
  • Network Cable: For use with EIA568 Category 5 or better cables
  • Can be daisy-chained to extend data and PoE on a single network cable a maximum of 984 ft. (300m)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires