Select Country and Language Canada / French
Changer de pays
POE302-MS | INTERLOGIX

INTERLOGIX | POE302-MS | Gigabit Ethernet PoE-AT (30w) Mid-span Injector (REQUIRES PS56 V DC65W-US)

  • Réf. fabricant POE302-MS
  • PART #463595
Description

The IFS Gigabit Power over Ethernet Injector is a quick and easy solution that can be used when a network device does not provide the functionality as a power source equipment (PSE), such as a non-PoE switch, and yet the edge device being deployed is a PoE powered device (PD).

Caractéristiques
  • Installation: Compact size
  • Plug-and-play design
  • Standalone or wall-mount installation
  • Can be used with other IEEE 802.3at compliant devices
  • Standards Compliance: Supports 10/100/1000-TX Ethernet
  • Complies with IEEE 802.3/802.3u/802.3ab
  • Cth IEEE 802.3at (PoE+) Standard
  • PoE Circuit: Auto-detect of PoE IEEE 802.3at and 802.3af equipment providing protection from incorrect installation
  • Current overload detect
  • PoE Ready/In-use LED indicator
  • Physical Ports: One RJ45 connector for One power connector for power input
  • One RJ45 connector for data and 56 V DC output to a single Category cable
  • Network Cable: For use with EIA568 Category 5 or better cables
  • Can deploy data and PoE on a single Category cable up to 100m (328 ft.) PoE powered (PD) edge device
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires