Select Country and Language Canada / French
Changer de pays
POE302-SP | INTERLOGIX

INTERLOGIX | POE302-SP | Gigabit Ethernet PoE-AT (30w) Splitter (NO POWER SUPPLY NEEDED)

  • Réf. fabricant POE302-SP
  • PART #463596
Description

The IFS Power over Gigabit Ethernet Splitter provides the ability to use IEEE 802.3at power source equipment (PSE) as part of a costeffective and efficient power distribution cable management solution for non-PoE Ethernet edge devices.

Caractéristiques
  • Installation: Compact size
  • Plug-and-play PoE Self-powered design
  • Standalone or wall-mount installation
  • Can be used with the IFS POE302-MS Injector or other PSE IEEE 802.3at compliant devices
  • Standards Compliance: Supports 10/100/1000Base-TX Et
  • IEEE 802.3/802.3u/802.3ab
  • Complies with IEEE 802.3at PoE Standard
  • PoE Circuit: Auto-detect of PoE IEEE 802.3at equipment providing protection from incorrect installation
  • Current overload detection
  • PoE Ready/In-use LED indicator
  • PhysicOne RJ45 connector for data and 56 V DC input from power sourcing equipment (PSE)
  • One RJ45 connector for data
  • One power connector for power output to a non-PoE device
  • Dip-switch selectable DC voltage output 12 V DC@2A max. or 24 V DC@1A max.
  • k Cable: For use with EIA568 Category 5 or better cables
  • Can be deployed up to 100m (328 ft.) from Power Sourcing Equipment (PSE)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires