Select Country and Language Canada / French
Changer de pays
POS500TAA | TRIPP LITE

TRIPP LITE | POS500TAA | Federal Trade Agreements Act / TAA Compliant for GSA Schedule purchases

  • Réf. fabricant POS500TAA
  • PART #641217
Size: 300
Type: UNINTERRUPTIBLE POWER SUPPLY
Description

Tripp Lite's POS500TAA standby UPS system offers surge suppression and long-lasting battery support, ideal for Kiosks, Point-of-Sale, Network Workstations and standalone PC applications. Special housing with rear-facing outlets fits into limited height and width UPS compartments in kiosks and other equipment housings. Internal UPS circuits maintain AC output during power failures and severe brownout conditions so that connected equipment can be properly shut down without data loss. Includes 3 battery-supported outlets for computer, monitor and one vital system peripheral, plus 3 additional surge suppression-only outlets for printers and other system accessories not requiring battery support. USB port enables optional unattended system shutdown without data loss in case of extended power failure; cable included. HID-compliant USB interface enables integration with built-in power management and auto shutdown features of Windows and Mac OS X. PowerAlert software available via FREE download from www.tripplite.com. Built-in single line phone suppression protects modem, fax machine or other peripheral with a standard dialup/DSL phone connection. Built-in audible alarm and 5 LEDs indicate line power status, battery power status, battery low/replace, overload and site wiring fault status. 500VA/300W power handling ability supports point-of-sale equipment, kiosks, network workstations, small business phone systems and desktop PC equipment. Compatible with Tripp Lite's Watchdog system service to restore operation to locked equipment through soft reboot of application/OS or hard power off/on reboot of connected equipment - ideal for unattended kiosk applications. Offers 4.9 minutes battery runtime with a full load of 500VA and 15.8 minutes with a half load of 250VA. Supports user battery replacement via built-in access panel. $150,000 Ultimate Lifetime Insurance (U.S., Canada, and Puerto Rico only).

Caractéristiques
  • 36 NEMA 5-15/20R outlets
Applications

Supports a full load of 500VA/300 watts for 4.9 minutes and a half load of 250VA/150 watts for 15.8 minutes

Spécifications
  • Special housing with short 6.54 inch height, thin 3.58 inch width and rear-facing outlets is compatible with UPS compartments in many kiosks and other equipment housings
Infos techniques et normes

Includes 20A circuit breaker and lighted power switch inside a transparent protective cover

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires