Select Country and Language Canada / French
Changer de pays
PP100 | PELCO

PELCO | PP100 | Parapet for WM2000 Wall Mount. Mounts to Inside of Parapet Wall (Minimum Height 18 in.). Positions Equipment Anywhere On Parapet, Including Corners. Supports up to 175 lb.

  • Réf. fabricant PP100
  • PART #245665
Duty Rating: HEAVY
Environment Type: OUTDOOR
Mounting Type: WALL
Type: ADAPTER
Description

Parapet for WM2000 wall mount. Mounts to inside of parapet wall (minimum height 18-inches). Positions equipment anywhere on parapet, including corners. Supports up to 175 lbs.

Must be a reseller to purchase this product

Caractéristiques
  • Rugged Construction
  • Unique 360 Positioning
  • Fast, Simple Installation
  • Feedthrough Wiring
  • Supports up to 75 lb (34 kg)
  • Parapet Adapter for the EWM (Esprit ), PSWM (PS20 Scanner), and WM2000 Wall Mounts
  • Mounts to Inside of Parapet
  • Safety-Engineered iminate Hazardous Installation and Servicing
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires