Select Country and Language Canada / French
Changer de pays

SIEMON COMPANY | PP2-24-LC5V-01 | Plug And Play Module, 24 Port, XGLO Multimode 300 50/125, LC Interface, Black

  • Réf. fabricant PP2-24-LC5V-01
  • PART #444165
Connector Type: LC
Fiber Count: 24
  • Low loss versions Siemon's plug and play cable assemblies are also available in a low loss version allowing for multiple mated pairs in 10/40/100G applications
  • Compact housing reduces mounting depth for greater cable management space within enclosures
  • Optimized adapter spacing enables easy finger access to fiber jumper connector latches in high density patching environments
  • Durable and lightweight high-impact molded plastic body with single-finger access
  • Recessed base allows cable to be fit under the modules for added cable management space when installed in the horizontal orientation (i.e. within FCP drawer)
  • Compatible with existing Siemon enclosures fits within RIC, FCP and SWIC Siemon fiber enclosures and VersaPOD vertical patch panels
  • Multimode and single-mode modules utilize zirconia ceramic sleeves for optimum optical performance
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires