Select Country and Language Canada / French
Changer de pays
PP450 | PELCO

PELCO | PP450 | Parapet Adapter Mount for Intercept or Spectra and DF5 Series Pendant Domes (Or Other Domes Utilizing 1.5 in. NPT Threaded Pipe for Mounting). Mounts to Inside or Outside of Parapet Wall. Removable End Cap

  • Réf. fabricant PP450
  • PART #236559
Duty Rating: MEDIUM
Environment Type: IN/OUT
Type: CAMERA MOUNT
Description

Parapet adapter mount for Intercept or Spectra and DF5 series pendant domes (or other domes utilizing 1.5-inch NPT threaded pipe for mounting). Mounts to inside or outside of parapet wall. Removable end cap.

Must be a reseller to purchase this product

Caractéristiques
  • Easy to Install
  • Aluminum Construction
  • Maximum Load 45 Pounds (20.41 kg)
  • For Use with Small and Medium Outdoor Pendant Mount Domes that Use 1.5-Inch NPT Pipe (Including Spectra, DF5, and DF8 Series)
  • PP350/PP450 Mounts to Inside or Outside of Parapet Wl;
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires