Select Country and Language Canada / French
Changer de pays
PPB1105 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | PPB1105 | Plinth Base, 100mm, Size/Dims: fits 1000x500mm, Material/Finish: Steel/Black

  • Réf. fabricant PPB1105
  • PART #653883
Description

Plinth Bases install under an enclosure to provide space for cables to enter from below. A Plinth Base consists of four corner supports connected to four access panels. The corner supports are cast aluminum. The access panels are 16 gauge steel and att ach to the corner supports with screws. Plinth Bases are finished with RAL 9005 black textured polyester powder paint and include all necessary mounting hardware. Order a gland plate system to provide Type 12 protection when using a Plinth Base.