Select Country and Language Canada / French
Changer de pays
PPP106 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | PPP106 | Partial Subpanel, 935x530mm, Size/Dims: fits 1400+ x 600mm, Material/Finish: Steel/White

  • Réf. fabricant PPP106
  • PART #654073
Description

Partial Subpanels are 12 gauge steel, have flanges on four sides and are painted white. Panels can be positioned vertically in 25-mm increments and also can be positioned at any depth in 25-mm increments using the optional grid straps. Conductive subpa nels are unpainted galvanized steel. All necessary mounting hardware is included.