Select Country and Language Canada / French
Changer de pays
PPP116G | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | PPP116G | Partial Subpanel, 1035x530mm, Size/Dims: fits 1400+ x 600mm, Material/Finish: Galvanized

  • Réf. fabricant PPP116G
  • PART #654078
Description

Partial Subpanels are 12 gauge steel, have flanges on four sides and are painted white. Panels can be positioned vertically in 25-mm increments and also can be positioned at any depth in 25-mm increments using the optional grid straps. Conductive subpa nels are unpainted galvanized steel. All necessary mounting hardware is included.