Select Country and Language Canada / French
Changer de pays
PPP412 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | PPP412 | Partial Subpanel, 360x1130mm, Size/Dims: fits 700+ x 1200mm, Material/Finish: Steel/White

  • Réf. fabricant PPP412
  • PART #654079
Description

Partial Subpanels are 12 gauge steel, have flanges on four sides and are painted white. Panels can be positioned vertically in 25-mm increments and also can be positioned at any depth in 25-mm increments using the optional grid straps. Conductive subpa nels are unpainted galvanized steel. All necessary mounting hardware is included.