Select Country and Language Canada / French
Changer de pays

HOFFMAN ENCLOSURES INC | PPT89 | Pagoda Top/115v Fan, Size/Dims: fits 800x900mm, Material/Finish: Steel/LtGray

  • Réf. fabricant PPT89
  • PART #654124

Pagoda Tops are available to fit on standard frames. Design features a drip-proof raised pagoda vent with a 115-volt integral axial exhaust fan. Double-bay Pagoda Tops have one drip-proof raised pagoda vent opening positioned over one bay that can be o riented for right or left ventilation. Pagoda Tops are finished with RAL 7035 textured light-gray polyester powder paint. Bolts secure pagoda top to frame (lifting eyes can be used instead of bolts).